Motion
660-3000-1-1-2-25

NOSHOK INC
660-3000-1-1-2-25

Pressure Transmitter, 0 psig to 3000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, M12 x 1 (4 Pin)
Mi Item #08090272
MFR #660-3000-1-1-2-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
660-3000-1-1-2-25

Pressure Transmitter, 0 psig to 3000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, M12 x 1 (4 Pin)
Mi Item #08090272
MFR #660-3000-1-1-2-25

Mfr description
660-3000-1-1-2-25 PRESSURE TRANSDUCER
  • Ranges from 0 psig to 200 through 0 psig to 15,000 psig
  • Current & voltage outputs available
  • Stainless Steel wetted parts
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Ambient Temperature Range
    -4 to 185
  • Electrical Connection
    M12 x 1 (4-Pin)
  • Housing Material
    316 Stainless Steel
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -40
  • Product Type
    Level Sensors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)