Motion
MKB32TN-30RNZ

SMC CORP OF AMERICA
MKB32TN-30RNZ

Rotating-Arm Power Clamp Cylinder - 32 mm Bore, Through Hole / Both Ends Tapped Mount
MI ITEM #08091457
MFR #MKB32TN-30RNZ
Price$273.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB32TN-30RNZ

Rotating-Arm Power Clamp Cylinder - 32 mm Bore, Through Hole / Both Ends Tapped Mount
MI ITEM #08091457
MFR #MKB32TN-30RNZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$273.06/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Country of Origin
    JP
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Both Ends Tapped
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK

Overview

Mfr description
MKB32TN-30RNZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought