Motion
UCFC208-24C4HR23

AMI BEARINGS INC
UCFC208-24C4HR23

Four-Bolt Piloted Flange Ball Bearing Unit - 40 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08091708
MFR #UCFC208-24C4HR23
Price$316.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFC208-24C4HR23

Four-Bolt Piloted Flange Ball Bearing Unit - 40 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08091708
MFR #UCFC208-24C4HR23

Mfr description
UCFC208-24C4HR23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.45/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    84.80 mm
  • Bolt Size
    M12
  • Bore Diameter  
    40 mm
  • Inner Ring Width
    49.20 mm
  • Overall Width
    41.20 mm
  • Weight
    4.68 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UC208
  • Description
    UCFC208, Set Screw Locking Piloted Flange Cartridge Unit, UCFC200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    52100
  • Housing ID
    FC208
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)