Motion
654526

GRACO INC
654526

Husky™ 15120p Aodd Diaphragm Pump - 120 gpm Max, 125 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Max Solids, Santoprene, Polypropylene Fluid Section, Santoprene Ball, Polypropylene Center Section, Polypropylene Check Seat, Santoprene Diaphragm
Mi Item #08091781
MFR #654526
Price$6,756.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
654526

Husky™ 15120p Aodd Diaphragm Pump - 120 gpm Max, 125 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Max Solids, Santoprene, Polypropylene Fluid Section, Santoprene Ball, Polypropylene Center Section, Polypropylene Check Seat, Santoprene Diaphragm
Mi Item #08091781
MFR #654526

Mfr description
654526 GRACO PUMP 1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,756.90/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    57 lbs

Details

  • Air End Repair Kit
    24B768
  • Air Exhaust
    1 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    Santoprene
  • Center Section Material
    Polypropylene
  • Certification
    CE
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    Santoprene
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    125 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    120 gpm
  • Porting
    Center Port
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    25A865
  • Wetted Materials
    Polypropylene, Santoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)