Motion
10028980

REXNORD INC
10028980

HP8505-36 MTW CHAIN
Mi Item #08092252
MFR #10028980
Price$238.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10028980

HP8505-36 MTW CHAIN
Mi Item #08092252
MFR #10028980

Mfr description
HP8505-36 MTW CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.72/each

Specifications

Dimensions

  • Chain Pitch  
    0.7500 in, 19.05 mm
  • Mat Thickness  
    8.636 mm

Details

  • Chain Material
    HP
  • Chain Number
    8505
  • Component Style
    Straight Running
  • Mat Material
    Brown High Performance
  • Percentage Open Area
    4.1 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)