Motion
00260 PEAVEY 5'

COLUMBUS MCKINNON CORP
00260 PEAVEY 5'

PEAVEY 2 1/2 X 5' PKG 2/BOX
Mi Item #08092273
MFR #00260 PEAVEY 5'
Price$282.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COLUMBUS MCKINNON CORP
00260 PEAVEY 5'

PEAVEY 2 1/2 X 5' PKG 2/BOX
Mi Item #08092273
MFR #00260 PEAVEY 5'

Mfr description
00260 2-1/2"X5' PEAVY SOLID SKT
  • Handles are top quality straight grain white mountain hickory hardwood, kiln dried up to 18% moisture content, then precision fitted with the finest tool available in the industry
  • Duckbill hooks are drop forged high carbon steel with the bill ground to a fine point
  • Features a drawn carbon steel socket, and a pick forged from high carbon steel before being solidly driven into the handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.81/each

Specifications

Dimensions

  • Duckbill Hook Dimensions
    1/2 in x 1 in x 9 in
  • For Log Sizes
    8 to 24 in
  • Handle Diameter
    2.2500 in
  • Handle Length
    5 ft
  • Weight
    12.83 lbs

Details

  • Duckbill Hook Material
    Drop Forged Steel
  • Handle Material
    White Mountain Hickory
  • Manufacturer Product Page
  • Manufacturer Upc Number
    81767002605
  • Pick/Pike Material
    Drop Forged Steel
  • UPC_NO
    81767002605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)