Motion
NH1600N600B0650

DANFOSS AEROQUIP LLC
NH1600N600B0650

Aeroquip (Eaton) Flexmaster Tube and Pipe Joints - 6.500 in Length, Steel Material
Mi Item #08092306
MFR #NH1600N600B0650
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
NH1600N600B0650

Aeroquip (Eaton) Flexmaster Tube and Pipe Joints - 6.500 in Length, Steel Material
Mi Item #08092306
MFR #NH1600N600B0650

Mfr description
NH1600N600B0650 FLEXMASTER
  • Quick connects and disconnects
  • Simplifies maintenance and repairs
  • Absorbs machine vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    8.860 in
  • Length
    6.500 in
  • Overall Length
    6.500 in
  • Weight
    15.05 lb

Details

  • Material
    Steel
  • Max Operating Temperature
    215 °F
  • Min Operating Temperature
    -25 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)