Motion
RS20B-3CL

TSUBAKI (UST)
RS20B-3CL

RS20B-3 CONN LINK (CP
MI ITEM #08092535
MFR #RS20B-3CL
Price$84.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS20B-3CL

RS20B-3 CONN LINK (CP
MI ITEM #08092535
MFR #RS20B-3CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.36/each

Specifications

Dimensions

  • Link Plate Thickness
    0.070 in
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.750 in
  • Weight
    0.10 lb

Details

  • Chain Number & Pitch
    RS20B / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2052
  • Standards Met
    ASME B29

Overview

Mfr description
RS20B-3 CONN LINK CP TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought