Motion
SYNXTREME FG-2 11OZ SPRAY

LUBRIPLATE LUBRICANTS CO
SYNXTREME FG-2 11OZ SPRAY

Synxtreme FG Series Penetrants & Multipurpose Lubricant - Yes, 11 oz, Aerosol Can
Mi Item #08092577
MFR #SYNXTREME FG-2 11OZ SPRAY
Price$47.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNXTREME FG-2 11OZ SPRAY

Synxtreme FG Series Penetrants & Multipurpose Lubricant - Yes, 11 oz, Aerosol Can
Mi Item #08092577
MFR #SYNXTREME FG-2 11OZ SPRAY

Mfr description
L0305-063 GREASE FG-2 11OZ AER
  • NSF H1 Registered
  • 100% Synthetic
  • Calcium sulfonate thickener delivers unsurpassed rust and corrosion prevention
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$47.25/each

Specifications

Dimensions

  • Container Size
    11 oz
  • NLGI Grade
    2
  • Overall Height
    8 in
  • Overall Width
    8.5 in
  • Shelf Life
    10 yr

Details

  • Application
    Multi-purpose food-grade applications
  • Base Type
    Calcium Sulfonate
  • Certification
    NSF H1
  • Color
    Tan
  • Composition
    Synthetic, Calcium Sulfonate Complex-Thickened Grease
  • Container Type
    Aerosol Can
  • Dropping Point
    316°C/600 °F
  • Features & Benefits
    •NSF H1 Registered •100% Synthetic •Calcium sulfonate thickener delivers unsurpassed rust and corrosion prevention
  • Flammability
    Flammable
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215230501
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -45 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    -45 to 450 °F
  • Pour Point
    -40°C/-40 °F
  • Product Types
    Synxtreme Fg-2 Spray
  • Series
    FG
  • Temperature Range
    -45 to 450 °F
  • UPC_NO
    089215230501
  • Viscosity
    100
  • Water Washout
    Less than 0.5
  • Worked Penetration
    280
  • Working Temperature
    -45 to 450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)