Motion
85211 8MM X 10MM & 12MM X 13MM  WRENCH

Gearwrench
85211 8MM X 10MM & 12MM X 13MM WRENCH

8mm x 10mm & 12mm x 13mm 12 Point 4 in 1 Reversible Ratcheting Box Wrench Double End, 1" Head Diam x 1/2" Head Thickness, 6-1/4" OAL, Steel, Polished Finish
MI ITEM #08092681
MFR #85211 8MM X 10MM & 12MM X 13MM WRENCH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85211 8MM X 10MM & 12MM X 13MM WRENCH

8mm x 10mm & 12mm x 13mm 12 Point 4 in 1 Reversible Ratcheting Box Wrench Double End, 1" Head Diam x 1/2" Head Thickness, 6-1/4" OAL, Steel, Polished Finish
MI ITEM #08092681
MFR #85211 8MM X 10MM & 12MM X 13MM WRENCH

Mfr description
85211 8MM X 10MM & 12MM X 13MM WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    1/2 in
  • Overall Length
    6-1/4 in
  • Size
    8 x 10, 12 x 13 mm

Details

  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Warranty
    Mfr's Lifetime Warranty
  • Wrench Type
    Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)