Specifications
Dimensions
- Inseam32
- SizeXL
Details
- ColorNavy
- Compliance SpecificationsNFPA 70E, ASTM F1506
- Manufacturer Catalog
- Material9 oz. Westex® UltraSoft® Sateen, Double Layer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)