Motion
H65UQUQ40LF
Enespro ArcGuard 40 cal Arc Flash Lift Front Hood
MI ITEM #08092932
MFR #H65UQUQ40LF
Price$1,001.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro ArcGuard 40 cal Arc Flash Lift Front Hood
MI ITEM #08092932
MFR #H65UQUQ40LF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,001.57/each

Specifications

Details

  • Arc Rating
    40 cal/cm²
  • Color
    Navy
  • Manufacturer Upc Number
    845811060658
  • Material
    9 oz. Westex® UltraSoft® Sateen, Double Layer
  • UPC_NO
    845811060658

Overview

Mfr description
H65UQUQ40LF ARC FLASH HOOD
  • Lift front shield makes it easy to obtain fresh air while out of the hazard zone
  • Knit gussets at side provide greater range of motion and flexibility
  • Premium anti-fog and scratch resistant coating
  • PureView™ faceshield technology features a greater range of visibility
  • Hard hat included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought