Motion
10020
Dixie Industries Pike Pole - Straight Pike & Hook, Ash Handle, 12 ft Long
Mi Item #08093142
MFR #10020
Price$201.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Pike Pole - Straight Pike & Hook, Ash Handle, 12 ft Long
Mi Item #08093142
MFR #10020

Mfr description
10020 12'WOOD PIKE POLE W/PIKE&HK
  • All handles are second growth American ash, with straight grain throughout entire handle length and air dried
  • Ash is used in Pike Poles because it is lighter in weight than other woods, and the extremely long grains offer resiliency of tearing before breaking
  • Pike hooks are manufactured from a single piece of high carbon steel and drop forged
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.96/each

Specifications

Dimensions

  • Handle Diameter
    1-1/2 in
  • Handle Length
    12 ft
  • Weight
    7.33 lbs

Details

  • Handle Material
    Ash
  • Head Style
    Straight Pike & Hook
  • Pike & Hook Material
    Drop Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)