Motion
2152-08

GOJO IND.
2152-08

Spa Bath® Hair/body Shampoo - Liquid, 1000 ml, Herbal Scent
Mi Item #08093465
MFR #2152-08
Price$22.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
2152-08

Spa Bath® Hair/body Shampoo - Liquid, 1000 ml, Herbal Scent
Mi Item #08093465
MFR #2152-08

Mfr description
2152-08 HAIR BODY WASH SPA BATH 1000ML
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.35/each

Specifications

Dimensions

  • Container Size
    1000 ml

Details

  • Color
    Pink
  • Form
    Liquid
  • Number of Packets
    3
  • Product Types
    Hair/Body Shampoo
  • Scent
    Herbal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)