Motion
RSDQB50-20DZ-M9BWSDPC

SMC CORP OF AMERICA
RSDQB50-20DZ-M9BWSDPC

50 mm Bore, 20 mm Stroke, Through Hole / Standard Mount
Mi Item #08093548
MFR #RSDQB50-20DZ-M9BWSDPC
Price$248.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB50-20DZ-M9BWSDPC

50 mm Bore, 20 mm Stroke, Through Hole / Standard Mount
Mi Item #08093548
MFR #RSDQB50-20DZ-M9BWSDPC

Mfr description
RSDQB50-20DZ-M9BWSDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.16/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    20 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)