Motion
MXS25-30AS-M9BWSDPC-X12

SMC CORP OF AMERICA
MXS25-30AS-M9BWSDPC-X12

Guided Air Cylinder - 25 mm Bore, 30 mm Stroke Length
MI ITEM #08093619
MFR #MXS25-30AS-M9BWSDPC-X12
Price$722.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS25-30AS-M9BWSDPC-X12

Guided Air Cylinder - 25 mm Bore, 30 mm Stroke Length
MI ITEM #08093619
MFR #MXS25-30AS-M9BWSDPC-X12

Mfr description
MXS25-30AS-M9BWSDPC-X12
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$722.29/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke  
    30 mm

Details

  • Additional Details
    Standard
  • Adjuster Option
    None
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)