Motion
39476
PC, ABS Material, Black, Red Color
Mi Item #08094522
MFR #39476
Price$10.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PC, ABS Material, Black, Red Color
Mi Item #08094522
MFR #39476

Mfr description
HARD HAT INTERCHANGE SYSTEM - SC-6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.06/each

Specifications

Details

  • Color
    Black, Red
  • Country of Origin
    Vietnam
  • Material
    ABS, PC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)