Motion
10H163
CHOPCUT TITAN WHEEL 16 X 9/64" PK 25
Mi Item #08094606
MFR #10H163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHOPCUT TITAN WHEEL 16 X 9/64" PK 25
Mi Item #08094606
MFR #10H163

Mfr description
10H163 CHOPCUT TITAN 16" X 9/64 X 7/8
  • Optimal cutting performance in titanium and brass
  • Unique formulation which prevents metal from overheating
  • For use on Titanium and Brass.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Weight
    3.7 lb
  • Wheel Diameter
    16 in
  • Wheel Thickness
    9/64 in

Details

  • Bond Type
    Synthetic Resin
  • Grade
    C30
  • Grit Number
    30
  • Manufacturer Stock Number
    10H163
  • Manufacturer Upc Number
    662980128305
  • Material
    Silicon Carbide
  • Max Rpm
    3800
  • Package Quantity
    10.000
  • UPC_NO
    662980128305
  • Wheel Hardness
    Hard
  • Wheel Type
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)