Motion
AK99QT
Sheave
MI ITEM #08094731
MFR #AK99QT
Price$174.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheave
MI ITEM #08094731
MFR #AK99QT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$174.83/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    9.7500 in
  • Pitch Diameter
    9.5 in
  • Weight
    4.4 lbs

Details

  • Additional Details
    Use with Truflex belts.
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    QT
  • Manufacturer Catalog Number
    7819-0121
  • Manufacturer Upc Number
    770075429333
  • Material
    Ductile Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    770075429333

Overview

Mfr description
AK99QT SHEAVE
  • From heavy-duty sheaves built to haul your heavy loads to light-duty sheaves designed for your vehicle's drive system, and multi-duty sheaves for every application in between, Gates designs a wide range of versatile, high performance sheaves to keep your belt drive system running smooth. Each sheave is precision manufactured to ensure the perfect fit, and can be completely customized to your belt system with Gates Made-To-Order metals.
  • Precision machined grooves
  • Single and multiple grooves available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text