Motion
FOOD SAFE TIGEAR-2 20 QUILL 20:1

DODGE
FOOD SAFE TIGEAR-2 20 QUILL 20:1

STAINLESS STEEL TIGEAR-2 REDUCER
Mi Item #08094865
MFR #FOOD SAFE TIGEAR-2 20 QUILL 20:1
Price$3,257.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 20 QUILL 20:1

STAINLESS STEEL TIGEAR-2 REDUCER
Mi Item #08094865
MFR #FOOD SAFE TIGEAR-2 20 QUILL 20:1

Mfr description
SS20Q20H56 STAINLESS STEEL GEARBOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,257.65/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.25 in
  • Bore Length
    5.7 inch
  • Case Size
    20
  • Center Distance
    2.00 in
  • Nominal Ratio
    15 : 1
  • Overhung Load
    1560 lbf
  • Ratio
    20:1

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 1.11 hp
  • Housing Material
    Stainless Steel
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782477052446
  • Max Input Horsepower
    4.250 hp
  • Output
    Hollow
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    1.99 horsepower
  • Torque Rating (in-lb)
    Output 796 inch pound (pound inch)
  • UPC_NO
    782477045400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)