Overview
Mfr description
AWM30-03E3-R
Specifications
- Set Pressure Range7 to 125 psi
- Inlet Port Size3/8 in
- Inlet Port TypeStraight
- Series/SystemAWM
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Weight0.59 kg
- Outlet Port Thread TypeRc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data