Motion
134U7944

DANFOSS VLT
134U7944

134U7944
Mi Item #08094908
MFR #134U7944
Price$740.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134U7944

134U7944
Mi Item #08094908
MFR #134U7944

Mfr description
FC-280PK75T2E20H2BXCXXXSXXXXAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$740.94/each

Specifications

Dimensions

  • Input Current
    4.2 A
  • Overall Depth
    168 mm
  • Overall Height
    21.9300 in, 557 mm
  • Overall Width
    2.9500 in, 75 mm
  • Weight
    5.51 lbs, 2.5 kg

Details

  • Additional Details
    Coated PCB Standard w Modbus
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Keypad / Display
    No display
  • Manufacturer Catalog Number
    FC-280PK75T2E20H2BXCXXXSXXXXAX
  • Number Of Input Phases
    3
  • Operation Mode
    Standard w. Modbus
  • Output Current Normal Duty
    4.2 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Serial Communication Modbus
    Standard, W.Modbus
  • Series
    VLT Midi Drive FC 280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)