Motion
100B24
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 24 Teeth, 1.2500 in Stock Bore, Steel Material
Mi Item #08095383
MFR #100B24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 24 Teeth, 1.2500 in Stock Bore, Steel Material
Mi Item #08095383
MFR #100B24

Mfr description
100B24, SPLIT, 2-15/16" BORE KW & SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Hub Outside Diameter
    4.5000 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    10.2450 in
  • Pitch Diameter
    9.5766 in
  • Tooth Thickness
    0.6920 in
  • Weight
    19.20 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950023069
  • Material
    Steel
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    697950023069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)