1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
63365
Blade Set for Cable Cutter Pre-2017 Cat. No. 63060
Mi Item #
08095510
MFR #
63365
Price
$152.18
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Saws and Cutters
Saw and Cutter Accessories
KLEIN TOOLS INC 63365
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
63365
Blade Set for Cable Cutter Pre-2017 Cat. No. 63060
Mi Item #
08095510
MFR #
63365
Mfr description
63365 REPLACEMENT BLADES
Replacement Fixed Blade Set
For use with Klein's 63060 Ratcheting Cable Cutter purchased before August, 2017
Includes fixed cutting blade, two grooved fasteners, two hex socket screws, moveable handle pivot pin and snap ring
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$152
.18
/each
Add to Cart
Specifications
Dimensions
Height
0.45 in
Length
2.025 in
Weight
0.234 lbs
Width
3.042 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items