Specifications
Dimensions
- Overall Length66 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number660J10
- MaterialPolybutadiene Rubber
- Number Of Ribs10
- Product TypeIndustrial Micro-V Belts
- SectionJ
Overview
Mfr description
660J10 MULTI-RIB