Motion
01860
Wire Hook Anchor - 130 to 420 lbs Capacity
Mi Item #08096021
MFR #01860
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Hook Anchor - 130 to 420 lbs Capacity
Mi Item #08096021
MFR #01860

Mfr description
01860 WIRE HOOK ANCHOR
  • Easy to install
  • Lightweight and Durable
  • Squeeze to Open, Release to lock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Width
    8 in
  • Overall Length
    16 in

Details

  • Capacity
    130 to 420 lbs
  • Hook Material
    Stainless Steel
  • Standards Met
    OHSA 1910, OHSA 1926 Subpart M, ANSI Z359-2007, ANSI A10.32
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)