Motion
7MC3-6316L1BC4

NTN
7MC3-6316L1BC4

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring
MI ITEM #08096027
MFR #7MC3-6316L1BC4
List Price$2,730.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7MC3-6316L1BC4

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring
MI ITEM #08096027
MFR #7MC3-6316L1BC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,730.28/each for your price

Overview

Mfr description
7MC3-6316L1BC4

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    7MC3-6316L1BC4
  • Manufacturer Upc Number
    4547359975208
  • UPC_NO
    4547359975208
  • Weight
    9.568 lbs
  • Description
    7MC3-6316L1BC4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 7MC3-6316L1BC4 is an 80 mm bore radial deep groove ball bearing with open design and 170 mm outer diameter for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text