Motion
1035108-VS
VeriShield® VS130 Earmuff - Over Head, 30 dB Noise Reduction Rating, Black Cup Color
Mi Item #08096052
MFR #1035108-VS
Price$42.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VeriShield® VS130 Earmuff - Over Head, 30 dB Noise Reduction Rating, Black Cup Color
Mi Item #08096052
MFR #1035108-VS

Mfr description
1035108-VS VS130 VERISHIELD EARMUFF
  • Large dimension range: Comfortably fits a wide range of head sizes. 17% more adjustable than earlier versions.
  • Wide cup opening: Ideal for workers with larger ears, or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions.
  • Lightweight cushioned headband: Steel-wire construction with padded headband and precision micro adjustments designed for just the right fit around the ear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.00/each

Specifications

Details

  • Band Position
    Over Head
  • Cup Color
    Black
  • High Visibility Color
    Does Not Have High-Visiblity Color
  • Manufacturer Upc Number
    731255035108
  • Noise Reduction Rating Nrr
    30 dB
  • Product Line
    VS130
  • UPC_NO
    731255035108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)