Motion
EXO-HSY-05-XL
General Purpose Work Glove - XL or Size 10 Size, Cuff Puller Cuff, Synthetic Suede Material
MI ITEM #08096146
MFR #EXO-HSY-05-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - XL or Size 10 Size, Cuff Puller Cuff, Synthetic Suede Material
MI ITEM #08096146
MFR #EXO-HSY-05-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EXO-HSY-05-XL GLOVE
  • Hi-Visibilty Color
  • Reflective Accents for safety and visibility
  • EXO Embossed Palm
  • Suede Cuff Puller
  • Teery Cloth Sweat Wipe

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Synthetic Suede
  • Material Type
    General Purpose Gloves
  • Coating Coverage
    Palm Only
  • Protection Type
    General Protection
  • Cuff Type
    Cuff Puller
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    High-Visibility
  • Application
    Work/General Purpose
  • Color
    Yellow
  • Hand Type
    Pair
  • Back Material
    Spandex
  • Palm Features
    EXO Embossed Palm
  • Standards Met
    CE
  • EN388
    2121
  • Type
    Utility Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text