Motion
8327-Z7/10FTYL

MILLER BY HONEYWELL
8327-Z7/10FTYL

Self-retracting Lifeline - 310 lbs Wt Capacity , 10 ft Long, Snap Hook End Connection, Polyester Material
MI ITEM #08096267
MFR #8327-Z7/10FTYL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
8327-Z7/10FTYL

Self-retracting Lifeline - 310 lbs Wt Capacity , 10 ft Long, Snap Hook End Connection, Polyester Material
MI ITEM #08096267
MFR #8327-Z7/10FTYL

Mfr description
8327-Z7/10FTYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 ft
  • Overall Length
    3 m
  • Weight
    3.41 lbs

Details

  • Anchorage Connection
    Aluminum Snap Hook
  • ANSI Rating
    A10.32
  • Capacity
    310 lbs
  • Color
    Yellow
  • Harness Connection
    Steel Carabiner
  • Housing Material
    Steel;Thermoplastic
  • Lanyard End Connection
    Snap Hook
  • Lifeline Material
    Polyester
  • Manufacturer Upc Number
    612230203856
  • Standards Met
    OSHA 1910.66, ANSI A10.32-2004, CSA 259.2.2.98 [Type 1], OSHA 1926.502
  • Type
    Retractable Web Lanyard
  • Unit Connection
    Carabiner
  • UPC_NO
    612230203856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)