Motion
3101326 NANOLOK TIE-BACK TWIN-LEG

3M
3101326 NANOLOK TIE-BACK TWIN-LEG

self-retracting - 420 lbs Wt Capacity , Fire Resistant Web Material
MI ITEM #08096348
MFR #3101326 NANOLOK TIE-BACK TWIN-LEG
Your Price$1,095.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3101326 NANOLOK TIE-BACK TWIN-LEG

self-retracting - 420 lbs Wt Capacity , Fire Resistant Web Material
MI ITEM #08096348
MFR #3101326 NANOLOK TIE-BACK TWIN-LEG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,095.53/each(List $1,369.42)

Overview

Mfr description
3101326 NANOLOK TIE-BACK TWIN-LEG

Specifications

  • Type
    Connect Self Retracting Lifeline
  • Line Material
    Fire Resistant Web
  • Capacity
    420 lbs
  • Housing Material
    Nylon Thermoplastic
  • Standards Met
    ANSI A10.32, ANSI Z359.1, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
  • Anchorage Connection
    Swiveling
  • ANSI Rating
    A10.32;Z359.14;Z359.14
  • Harness Connection
    Connector for Dorsal Attachment to Fixed D-ring Harnesses
  • Number Of Legs
    2
  • Lifeline Material
    Fire Resistant Web
  • Overall Length
    9 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text