Motion
SYJ712-5WAOZ-01F-Q

SMC CORP OF AMERICA
SYJ712-5WAOZ-01F-Q

Solenoid-Operated Air Control Valve - 24 V dc, 1 Solenoid, M8 Connector, Body Ported, 1/8 in
MI ITEM #08096380
MFR #SYJ712-5WAOZ-01F-Q
List Price$65.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ712-5WAOZ-01F-Q

Solenoid-Operated Air Control Valve - 24 V dc, 1 Solenoid, M8 Connector, Body Ported, 1/8 in
MI ITEM #08096380
MFR #SYJ712-5WAOZ-01F-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.74/each for your price

Overview

Mfr description
SYJ712-5WAOZ-01F-Q

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M8 Connector
  • Port Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text