Motion
7000121893 STANDARD ABRASIVES DEBURRING WHEEL 855193, 6 IN X 1 IN X 1 IN 10

3M
7000121893 STANDARD ABRASIVES DEBURRING WHEEL 855193, 6 IN X 1 IN X 1 IN 10

Standard Abrasives™ Deburring Wheel 855193, 6 in x 1 in x 1 in 10S FIN, 3 per case
MI ITEM #08096620
MFR #7000121893 STANDARD ABRASIVES DEBURRING WHEEL 855193, 6 IN X 1 IN X 1 IN 10
List Price$184.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121893 STANDARD ABRASIVES DEBURRING WHEEL 855193, 6 IN X 1 IN X 1 IN 10

Standard Abrasives™ Deburring Wheel 855193, 6 in x 1 in x 1 in 10S FIN, 3 per case
MI ITEM #08096620
MFR #7000121893 STANDARD ABRASIVES DEBURRING WHEEL 855193, 6 IN X 1 IN X 1 IN 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.52/each for your price

Overview

Mfr description
7000121893 STANDARD ABRASIVES DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for removing medium to heavy burrs on parts with close tolerances, such as aluminum die cast flashing
  • Uses fine grade silicon carbide mineral for sharp cutting action and smooth finishes
  • Medium to hard density wheel stands up to edges
  • Open web is load resistant, prolonging abrasive service life
  • Conformable wheel to follow part geometry and reduce gouging

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115332173
  • UPC_NO
    00051115332173
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Long Description
    The 7000121893 Standard Abrasives Deburring Wheel 855193 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6 in wheel diameter, 1 in wheel thickness, and 1 in center hole diameter in a 10S Fine grade, suitable for surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text