Specifications
Details
- Additional DetailsMilwaukee retractable pilot pins are design for faster, easier alignment with the cutting surface. Increased length provides an improved line of sight to the pin unmatched in the industry. The spring-loaded design assists with plug ejection for increased productivity on the jobsite.
- Manufacturer Upc Number045242521906
- UPC_NO045242521906
Overview
Mfr description
49-59-0015 SM 1-3/8" TCT RETRACTABLE PIN
- Retractable: assists with plug ejection
- Accuracy: extended length and improved line of sight to material surface
- Versatile design: fits multiple diameters of annular cutters
- Improved line of sight to the point of the pin
- For use with 9/16 in. to 11/16 in. diameter, 1-3/8 in. depth of cut TCT annular cutters
- Cannot be resharpened
- Made in China
- Includes 2-pieces