Specifications
Dimensions
- Width3 in
Details
- MaterialVinyl
- Repositionable Or Permanent AdhesiveRepositionable
Overview
Mfr description
LAR232 3 H X 3 W-SQUARE - BLACK ON WHITE
- Moisture- and tear-resistant vinyl labels have clear overlaminate for added protection
- Ideal for placement indoor and outdoors for up to 2 years
- Easy to clean, wipe-off surface