Motion
PE05P-APS-PTT-BP0

ARO CORP
PE05P-APS-PTT-BP0

Air Operated Diaphragm Pump - 14.4 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE / Santoprene Diaphragm
Mi Item #08096734
MFR #PE05P-APS-PTT-BP0
Price$1,382.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PE05P-APS-PTT-BP0

Air Operated Diaphragm Pump - 14.4 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE / Santoprene Diaphragm
Mi Item #08096734
MFR #PE05P-APS-PTT-BP0

Mfr description
PE05P-APS-PTT-BP0 1/2" PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,382.08/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in
  • Ratio
    1:1
  • Weight
    4.79 lbs

Details

  • Air Inlet
    1/4 - 18 PTF SAE Short
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    PTFE / Santoprene
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Maximum Flow Rate
    14.4 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)