Specifications
Dimensions
- Battery SizeAAA
- Body Diameter/Width1.28 in
- Length4.72 in
Details
- Batteries IncludedBatteries Sold Separately
- Battery ChemistryAlkaline
- Body ColorBlack
- Body Material TypeAluminum
- Bulb TypeLED
- Maximum Beam Intensity2732 cd
- Maximum Light Output275 lm
- Maximum Run Time3 hrs
- Number Of Batteries3
- Rechargeable FlashlightNon-Rechargeable
- Switch TypePush Button
Overview
Mfr description
250-LUMEN LED MINIATURE FLASHLIGHT