Motion
LA049PF4/L-H5

NORTH BY HONEYWELL
LA049PF4/L-H5

Dexi-Task™ Disposable Gloves - Large Size, Nitrile, Smooth Surface, 5.0 mil Thick, Blue Color, 100 Per Box
MI ITEM #08097016
MFR #LA049PF4/L-H5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
LA049PF4/L-H5

Dexi-Task™ Disposable Gloves - Large Size, Nitrile, Smooth Surface, 5.0 mil Thick, Blue Color, 100 Per Box
MI ITEM #08097016
MFR #LA049PF4/L-H5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LA049PF4/L-H5
  • Nitrile formulation does not contain latex proteins that could cause allergic reactions
  • Nitrile provides excellent puncture andtear resistance
  • Complyis with USDA and FDA regulations, 21 CFR, for use in food processing

Specifications

  • Glove Size
    Large
  • Material
    Nitrile
  • Surface Finish
    Smooth
  • Product Line
    "Dexi-Task™"
  • Thickness
    5.0 mil
  • Color
    Blue
  • Length
  • Application
    Industrial, General Purpose
  • Cuff Type
    Rolled
  • Hand Type
    Ambidextrous
  • Standards Met
    EN374, EN388, EN420
  • Package Quantity
    100 Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text