Motion
250-01-F021
Bouton Rimless Frame - Anti-Fog, Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, OS Size
MI ITEM #08097194
MFR #250-01-F021
Price$6.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Anti-Fog, Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, OS Size
MI ITEM #08097194
MFR #250-01-F021

Mfr description
250-01-F021 ZENON, SAFETY GLASSES, GRAY
  • Lightweight, rimless design provides all day user comfort
  • Foam padding forms a seal to keep out dust and airborne particles
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.47/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.8 kg

Details

  • Additional Details
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • ANSI Rating
    ANSI Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Country of Origin
    Taiwan
  • Description
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • Frame Color
    Black
  • Frame Style
    Foam-Lined
  • Frame Temple Color
    Black
  • Frame Type
    Universal
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Tinted
  • Manufacturer Stock Number
    250-01-F021
  • Manufacturer Upc Number
    616314165177
  • Noisepiece Type
    Molded
  • Product Line
    Zenon Z12TM Foam
  • Series
    Zenon Z12TM Foam
  • Spec Sheet
  • Specialty Features
    Anti Fog, Foam Lined, Scratch Resistant, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Spatula
  • Temple Color
    Black
  • Temple Style
    Flexible
  • Type
    Rimless
  • UPC_NO
    616314165177

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)