Motion
250-50-0425
Bouton Full Frame - Anti-Scratch & Anti-Fog, Silver Lens, OS Size
Mi Item #08097195
MFR #250-50-0425
Price$14.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Full Frame - Anti-Scratch & Anti-Fog, Silver Lens, OS Size
Mi Item #08097195
MFR #250-50-0425

Mfr description
250-50-0425 FUSELAGE SAFETY GLASSES, MIR
  • Flame resistant soft foam padding forms a seal to keep out dust and airborne particles
  • Comes with both temples AND elastic headband strap
  • Temples and strap snap in or out…easily converts from a safety glass to a dust goggle and back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.49/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.3 kg

Details

  • Additional Details
    Interchangeable temples and headband (included) provide the proper protection for the job at hand.
  • Comfort Features
    Flame resistant soft foam padding forms a seal to keep out dust and airborne particles
  • Description
    Interchangeable temples and headband (included) provide the proper protection for the job at hand.
  • Frame Style
    Foam-Lined
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Silver
  • Lens Shade
    Mirror
  • Manufacturer Upc Number
    616314156564
  • Spec Sheet
  • Temple Adjustment
    Bayonet / Rubber Tips
  • UPC_NO
    616314156564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)