Motion
302-MVGZ4PLY-2X
ANSI Type R Class 2 Four Pocket Value Mesh Vest
MI ITEM #08097232
MFR #302-MVGZ4PLY-2X
Your Price$10.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Four Pocket Value Mesh Vest
MI ITEM #08097232
MFR #302-MVGZ4PLY-2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.56/each(List $13.21)

Overview

Mfr description
302MVGZ4P-LY-2X SAFETY VEST
  • Breathable polyester mesh
  • 2" silver reflective tape
  • Zipper closure
  • 2 lower internal pockets
  • 2 upper chest pockets including 4 pen pockets
  • Available in hi-vis lime yellow and hi-vis orange

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Number Of Pockets
    4
  • Size
    2XL
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314072376
  • Color
    Hi-Vis Yellow
  • UPC_NO
    616314072376
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought