Specifications
Dimensions
- Bore Diameter5.0000 in
- Stroke5.0000 in
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeMP1 Double Rear Clevis
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCA1X500-0500