Motion
CG1BN20-25SZ
CG1-Z CG1BN20-25SZ with 20 mm Bore Size
MI ITEM #08097373
MFR #CG1BN20-25SZ
List Price$39.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG1-Z CG1BN20-25SZ with 20 mm Bore Size
MI ITEM #08097373
MFR #CG1BN20-25SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.40/each for your price

Overview

Mfr description
CG1BN20-25SZ VALVE
  • Standard: single acting, single rod, spring return/extend
  • Bore sizes (mm): 20, 25, 32, 40
  • Strokes (mm): 25 through 200
  • Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
  • Auto switch capable with a variety of lead wire lengths

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber bumper
  • Auto-Switch
    None
  • Rod Boot
    Without rod boot
  • Port Thread Standard
    Rc
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text