Motion
GRG8210521.20

GROVE GEAR
GRG8210521.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
Mi Item #08097383
MFR #GRG8210521.20
Price$2,218.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8210521.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
Mi Item #08097383
MFR #GRG8210521.20

Mfr description
GRG-HM821-50-H1-56-20 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,218.97/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Keyway Size
    1/4 x 2.5000 in, 6.35 x 63.50 mm
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    970 in/lb;109.6 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    50:1
  • Output Size
    1.2500 in
  • Overhung Load
    1385 lbs
  • Ratio
    50:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    31 lbs, 14.06 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.75 hp
  • Horsepower Rating Normal Duty
    0.75 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-HM821-50-H1-56-20
  • Max Input Horsepower
    0.75 hp
  • Mounting Type
    Shaft
  • Output
    0.539 hp;0.402 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    6160.78 N, 1385 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    970 in-lbs;109.6 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)