Specifications
Dimensions
- Length36 yd
- Width4 in
Details
- Adhesive MaterialRubber
- Backing MaterialSolid Vinyl
- ColorGray
- Manufacturer Upc Number00051138955359
- UPC_NO00051138955359
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)