Motion
PM6SN1
Commercial Grade Surge Protector - Portable, 120 V ac, 15 A, 6, NEMA 5-15, 6 ft Length, Beige Color
MI ITEM #08097800
MFR #PM6SN1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Commercial Grade Surge Protector - Portable, 120 V ac, 15 A, 6, NEMA 5-15, 6 ft Length, Beige Color
MI ITEM #08097800
MFR #PM6SN1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    6 ft
  • Depth
    1-1/2 in
  • Dimensions
    12.5 x 2.5 x 1.5 in
  • Height
    12-1/2 in
  • Outlet Spacing
    1-1/2 in
  • Weight
    1.5 lbs
  • Width
    2-1/2 in
  • Wire Gauge
    14 ga

Details

  • Current
    15 A
  • Housing Color
    Beige
  • Housing Material
    Metal
  • Includes
    PM6SN1 Power Strip, Warranty information, Instruction manual
  • Manufacturer Upc Number
    037332101013
  • Maximum Surge Amps
    45000 A
  • Nema Plug Configuration
    NEMA 5-15
  • Number Of Outlets
    6
  • Power Strip Type
    Portable
  • Voltage
    120 V ac

Overview

Mfr description
6' SURGE PROT OUTLET STRIP, BEIGE;
  • Multi-outlet power strip offers convenient power distribution in workbench, wallmount or floor mount applications
  • Includes 6 NEMA 5-15R output receptacles
  • Lighted combination power switch with integrated circuit breaker
  • Keyhole mounting tabs for installation in a wide variety of applications
  • UL1449 3rd Edition (USA/400V rating), UL1363 (USA), cUL (Canada)
  • 15 amp power handling capacity
  • 6 foot AC line cord
  • Automatic shutoff permanently cuts power to outlets if protection circuit is incapacitated, preventing equipment damage and indicating replacement is required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought