Motion
K2024
Eye Bolt - 1-3/32 in Eye Dia., 7/16-14 Thread Size, Drop Forged Carbon Steel Material, Self-Colored Finish
MI ITEM #08097802
MFR #K2024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-3/32 in Eye Dia., 7/16-14 Thread Size, Drop Forged Carbon Steel Material, Self-Colored Finish
MI ITEM #08097802
MFR #K2024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7/16-14 X1-3/8 SHOULDER PATTERN EYE BOLT

Specifications

  • Outside Eye Diameter
    1-27/32 in
  • Inside Eye Diameter
    1-3/32 in
  • Thread Size
    7/16-14
  • Material
    Drop Forged Carbon Steel
  • Finish Coating
    Self-Colored
  • Shoulder
    Shoulder
  • Thread Length
    1-3/8 in
  • Thread Type
    UNC-2A
  • Standards Met
    ASTM A489
  • Weight
    0.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text