Overview
Mfr description
2-1/2" LEAD FREE PRESSURE GA 0 TO100 PSI
- Most economical, all-purpose pressure gauge
- 1.5 in (40 mm) to 4 in (100 mm) sizes
- Friction bezel rings
- Black steel case
- Brass or lead free brass wetted parts
- ±3-2-3% accuracy
- ASME B40.100 compliant (EN837-1 available)
- CRN registered
- Lead free version NSF-61-372 certified
- 5 year warranty
Specifications
- Gauge TypePressure Gauge
- Display Pressure Range0 to 100 psi
- Display Outside Diameter
- Thread Connection1/4 NPT
- Standards MetNSF-61-372 certified
- Accuracy ClassNormal Grade
- Mounting TypeBottom Mount
- Operating Temperature Range-40 to 150 °F
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data