Motion
K2028
Eye Bolt - 1-1/2 in Eye Dia., 3/4 -10 Thread Size, Drop Forged Carbon Steel Material, Self-Colored Finish
MI ITEM #08097838
MFR #K2028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-1/2 in Eye Dia., 3/4 -10 Thread Size, Drop Forged Carbon Steel Material, Self-Colored Finish
MI ITEM #08097838
MFR #K2028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/4-10X2 SHOULDER PATTERN EYE BOLT

Specifications

  • Outside Eye Diameter
    2-13/16 in
  • Inside Eye Diameter
    1-1/2 in
  • Thread Size
    3/4 -10
  • Material
    Drop Forged Carbon Steel
  • Finish Coating
    Self-Colored
  • Shoulder
    Shoulder
  • Thread Length
    2 in
  • Thread Type
    UNC-2A
  • Standards Met
    ASTM A489
  • Weight
    1.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text