Motion
K2023
Eye Bolt - 1 in Eye Dia., 3/8-16 Thread Size, Drop Forged Carbon Steel Material, Self-Colored Finish
Mi Item #08097839
MFR #K2023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1 in Eye Dia., 3/8-16 Thread Size, Drop Forged Carbon Steel Material, Self-Colored Finish
Mi Item #08097839
MFR #K2023

Mfr description
3/8-16X1-1/4 SHOULDER PATTERN EYE BOLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-21/32 in
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-16
  • Weight
    0.18 lbs

Details

  • Finish Coating
    Self-Colored
  • Material
    Drop Forged Carbon Steel
  • Shoulder
    Shoulder
  • Standards Met
    ASTM A489
  • Thread Type
    UNC-2A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)